Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Push Bottom Assembly, For BFC Series
Mfr # 92776C
Zoro # G2359865
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Fits Brand Halsey Taylor
- Material Stainless Steel
- For Use With Old-Style BFC Models
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halsey Taylor
- MFR # 92776C
- Zoro # G2359865
- UPC # 094902254814
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 8 in |
Overall Width | 6 in |
Overall Height | 5 in |
Details
Item | Regulator Replacement Kit |
Sub Category | Valves And Controls |
Fits Brand | Halsey Taylor |
Material | Stainless Steel |
For Use With | Old-Style BFC Models |
Sub-Category | Valves and Controls |
Includes | Bubbler, Button, Fitting Union 3/8 in X 1/4 in Tube, Hex Nut, Mounting Bracket, Nut Cover, Regulator with Green Spring, Regulator Holder, Retain Nut, Inline Strainer, (2) Fitting Elbow 1/4 in x 1/4 in, 90 Degrees , (2) Gasket Black, (2) Pin Cot, (2) Screw, (2) Strip Speed Clip, Poly Tube, Valve and Pushbar Mounting Bracket |
Water Filter Product Type | Push Bottom Assembly |
Compatible Manufacturer Part Number | BFC |
Product Category | Valves and Controls |
Compatible Brand or Manufacturer | Halsey Taylor |
Color | Silver |
Compatible Mfr. Model No. | BFC |
Compatible Threader Mfr. Model No. | BFC |
Compatible Threader Manufacturer Part Number | BFC |
Description
Push Bottom Assembly, Compatible Brand or Manufacturer Halsey Taylor, Product Type Push Bottom Assembly, For Use With Old-Style BFC Models, Includes Bubbler, Button, Fitting Union 3/8 in X 1/4 in Tube, Hex Nut, Mounting Bracket, Nut Cover, Regulator with Green Spring, Regulator Holder, Retain Nut, Inline Strainer, (2) Fitting Elbow 1/4 in x 1/4 in, 90 Degrees , (2) Gasket Black, (2) Pin Cot, (2) Screw, (2) Strip Speed Clip, Poly Tube, Valve and Pushbar Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Assembly (S45-2032)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 14)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- HALSEY TAYLOR Water Refilling Retrofit Kit for HAC Series (HTHB-HAC-RF-NF)
- HALSEY TAYLOR Cane Apron (98324C)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- GLOBAL INDUSTRIAL Replacement Union T-Connector For Outdoor Drinking Fountains (604045)
- Halsey Taylor Drinking Fountains & Water Cooler Parts