Shop All Drinking Fountains
This Product is Discontinued
Halsey Taylor
Pedestal, Yes ADA, 2 Level Water Cooler (Discontinued)
Mfr # 74047202000
Zoro # G1799944
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Type Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halsey Taylor
- MFR # 74047202000
- Zoro # G1799944
- UPC # 094902159324
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 11 in |
Height | 38 1/2 in |
Depth | 26 in |
Overall Width | 26 in |
Inlet Tube Outside Diameter | 1/4 in |
Overall Height | 43 1/2 in |
Drain Outside Diameter | 1 1/2 in |
Overall Depth | 14 in |
Description
Water Cooler, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity Not Applicable, Housing Color Green, Housing Finish Powder Coated, Overall Height 43 1/2 in, Overall Depth 14 in, Overall Width 26 in, Mounting Location Freestanding, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.