Shop All Water Bottle Filling Stations
Halsey Taylor
Indoor, Wall Mount, Stainless Steel, Yes ADA
Mfr # HTHB-HAC8SS-WF
Zoro # G9003251
product price: $1,632.99
/ea
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Design Wall
- Dispenser Operation Electronic Sensor (Bottle), Front and Side Pushbar (Fountain)
- Operation Push Bar Fountain, Touchless Bottle Filler
- Includes Filter
- Vandal Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # HTHB-HAC8SS-WF
- Zoro # G9003251
- UPC # 094902042831
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18 in |
Depth | 18 5/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 39 1/8 in |
Overall Width | 17 7/8 in |
Overall Height | 39 3/4 in |
Mounting Hole Diameter | 7/16 in |
Overall Depth | 18 1/2 in |
Drain Outside Diameter | 1 1/4 in |
Bottle Filler Width | 17 7/8 in |
Bottle Filler Depth | 3 5/8 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 39 3/4 in, Overall Depth 18 1/2 in, Overall Width 17 7/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Flange Kit, 1 1/2 In (A1010A)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (105 3)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- HONEYWELL Tube Bender (CCT720B/U)
- HALSEY TAYLOR Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, (HTHB-HAC8BLPV-WF)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8BLPV-NF)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- Halsey Taylor Water Bottle Filling Stations