Shop All Water Bottle Filling Stations
Halsey Taylor
Indoor, Wall Mount, Platinum, Yes ADA
Mfr # HTHB-HAC8BLPV-NF
Zoro # G9003267
product price: $1,916.99
/ea
Free Shipping & Returns
$1,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in OD
- Standards ADA and ICC A117, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 61, UL 399
- Depth 18 5/8 in
- Includes Strainer
- Water Temp. 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # HTHB-HAC8BLPV-NF
- Zoro # G9003267
- UPC # 094902042695
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18 5/8 in |
Width | 36 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 45 5/8 in |
Overall Width | 36 1/4 in |
Overall Height | 46 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Inlet Tube Outside Diameter | 1/4 in |
Drain Outside Diameter | 1 1/2 in |
Overall Depth | 18 5/8 in |
Bottle Filler Depth | 3 5/8 in |
Bottle Filler Width | 17 7/8 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Platinum Vinyl, Overall Height 46 1/4 in, Overall Depth 18 5/8 in, Overall Width 36 1/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1", FNPT, 50 Mesh, Black (LST100-50)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- THRIFCO PLUMBING 1-1/2 Inch Rubber Slip Joint Washer, 4/pack (4400530)
- KOHLER Adapter, Aerator (58791-CP)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- HALSEY TAYLOR Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, (HTHB-HAC8BLPV-WF)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8SS-WF)
- OASIS MANUFACTURING On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- Halsey Taylor Water Bottle Filling Stations