Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Gooseneck Glass Filler Kit, For Water Coolers
Mfr # 96852CA
Zoro # G0989283
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Chrome Plated
- Standards NSF 372 (Lead Free), NSF 61
- For Use With Water Coolers and Drinking Fountains
- Includes 1/4 in Polytube, 1/4 in Tee Tube Connector, 1/4 in Tube Connector, Bubbler Nipple, Gasket, Gooseneck Glass Filler and Lever, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 96852CA
- Zoro # G0989283
- UPC # 094902266138
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 10 in |
Pipe Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 6 in |
Details
Item | Gooseneck Glass Filler Kit |
Material | Stainless Steel |
Finish | Chrome Plated |
Standards | NSF 372 (Lead Free), NSF 61 |
For Use With | Water Coolers and Drinking Fountains |
Includes | 1/4 in Polytube, 1/4 in Tee Tube Connector, 1/4 in Tube Connector, Bubbler Nipple, Gasket, Gooseneck Glass Filler and Lever, Instruction Manual |
Sub-Category | Repair Kits |
Product Category | Repair Kits |
Compatible Brand or Manufacturer | Halsey Taylor |
Product Type | Gooseneck Glass Filler Kit |
Connection Type | NPS |
Color | Multicolored |
Water Filter Product Type | Gooseneck Glass Filler Kit NPS |
Description
Gooseneck Glass Filler Kit, Compatible Brand or Manufacturer Halsey Taylor, Product Type Gooseneck Glass Filler Kit, For Use With Water Coolers and Drinking Fountains, Includes 1/4 in Polytube, 1/4 in Tee Tube Connector, 1/4 in Tube Connector, Bubbler Nipple, Gasket, Gooseneck Glass Filler and Lever, Instruction Manual, Overall Height 6 in, Overall Length 10 in, Overall Width 3 in, Product Category Repair Kits, Color Multicolored, Connection Type NPS, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 50 ft., Yellow, Flexible (AAG00007)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/4" Pipe Size, Socket x Socket x Socket (9801-012)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- HERCULES Toilet Bowl Ring, Standard, Wax, 3in-4in (90210)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- HALSEY TAYLOR Water Refilling Retrofit Kit for HAC Series (HTHB-HAC-RF-NF)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- BRADLEY AST4 Valve Repair Kit (S65-262)
- Halsey Taylor Drinking Fountains & Water Cooler Parts