Halsey Taylor

Free-Standing Cooler, SCWT8A-Q PV


product price: $2,264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Halsey taylor deluxe free-standing cooler scwt8a-q pv self-contained, electric refrigerated, free-standing water cooler designed to be easily accessible to able-bodied individuals. Unit is certified to nsf/ansi 61 and meets requirements of the safe drinking water act. Unit provides 50 f water at 80 f inlet water and 90 f ambient. cabinet heavy-gauge vinyl clad steel. Resistant to wear, moisture, perspiration, heat, and sunlight. Optional stainless steel is available. cooler top non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. bubbler exclusive one-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water. pushbutton actuation mechanism self-closing, vandal-resistant pushbutton does not require grasping or twisting. automatic stream height regulator self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. inlet strainer easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. temperature control positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50 f adjustable 5 f. storage tank non-pressurized stainless steel evaporator/storage tank for long life. Waterways are certified to nsf/ansi 61, far exceeding the requirements of the safe drinking water act. refrigeration system hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.