Shop All Drinking Fountains
Halsey Taylor
Floor Mount/Freestanding, No ADA, 1 Level Water Cooler
Mfr # 8226140041
Zoro # G5404664
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 8226140041
- Zoro # G5404664
- UPC # 094902223223
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14 1/4 in |
Width | 18 1/8 in |
Height | 40 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr on Electrical Components |
Overall Width | 16 in |
Overall Height | 40 in |
Inlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 13 1/4 in |
Drain Outside Diameter | 1 1/4 in |
Description
Drinking Fountain, Station Type Single Fountain, Fountain Actuation Top Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity 14 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 40 in, Overall Depth 13 1/4 in, Overall Width 16 in, Mounting Location Freestanding, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Branch Tee, Ductile Iron, 2 x 2 x 3/4 in (0390020402)
- LEGEND VALVE 1/2" T-206 NL BOILER DRAIN (107-327NL)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8PV-NF)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- Halsey Taylor Drinking Fountains