Shop All Drinking Fountains
Halsey Taylor
Floor Mount/Freestanding, No ADA, 1 Level Water Cooler
Mfr # 8226080041
Zoro # G5404673
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halsey Taylor
- MFR # 8226080041
- Zoro # G5404673
- UPC # 094902223193
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40 in |
Depth | 14 1/4 in |
Width | 18 1/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr on Electrical Components |
Overall Height | 40 in |
Overall Width | 16 in |
Inlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 13 1/4 in |
Description
Drinking Fountain, Station Type Single Fountain, Fountain Actuation Push Button on Bubbler, Includes Water Filter No, ADA Compliant No, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 40 in, Overall Depth 13 1/4 in, Overall Width 16 in, Mounting Location Freestanding, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression Tee Fitting with 3/4 in. FIP Branch (PVCCOMPT34F)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- ZORO SELECT Flexible Tee, For Pipe Size 3" (QT-300)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- HALSEY TAYLOR Water Cooler W/HydroBoost Water Refilling Station, Light Gray (HTHB-HAC8PV-NF)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- Halsey Taylor Drinking Fountains