Shop All Drinking Fountains
This Product is Discontinued
Halsey Taylor
Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (Discontinued)
Mfr # 8205050041
Zoro # G2549793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 8205050041
- Zoro # G2549793
- UPC # 094902219646
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 12 1/4 in |
Depth | 12 1/4 in |
Height | 37 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Overall Width | 12 in |
Overall Height | 38 in |
Overall Depth | 12 in |
Inlet Tube Outside Diameter | 1/4 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Description
Drinking Fountain, Station Type Single Fountain, Fountain Actuation Top Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity 5 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Platinum Vinyl, Overall Height 38 in, Overall Depth 12 in, Overall Width 12 in, Mounting Location Freestanding, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.