Halsey Taylor

Filter For Hwf3000 Watersentry Plus


product price: $81.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Halsey Taylor Bottle Filling Station
  • Size 3-1/4 in x 3-1/4 in x 12-1/2 in
  • Fits Brand Halsey Taylor
  • Material Polypropylene
  • Sub-Category Filters and Cartridges
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3-1/4 in x 3-1/4 in x 12-1/2 in
Overall Height 12 1/2 in
Outside Diameter 3 1/4 in

Details

Item Replacement filter
For Use With Halsey Taylor Bottle Filling Station
Fits Brand Halsey Taylor
Material Polypropylene
Sub-Category Filters and Cartridges
Reduces Chlorine Taste and Odor, Lead, Particulates, Sediment
Standards NSF 372, NSF 42, NSF 53
Minimum Temperature 40 Degrees F
Filter Media Carbon
Service Life 3,000 gal
Flow Rate 1.5 gpm
Minimum Pressure 20 psi
Compatible Mfr. Model Number HTHB-HAC-RF
Maximum Pressure 105 psi
Maximum Temperature 100 Degrees F
Connection Type Quick-Disconnect

Description

Replacement Filter, Reduces Chlorine Taste and Odor, Lead, Particulates, Sediment, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 12 1/2 in, Service Life 3,000 gal, Filter Media Carbon, For Use With Halsey Taylor Bottle Filling Station, Compatible Mfr. Model Number HTHB-HAC-RF, Compatible with Grainger Part Number 6XUY8, Connection Type Quick-Disconnect, Maximum Pressure 105 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.