Shop All Water Filter Cartridges
This Product is Discontinued
Halsey Taylor
Filter Assembly Wt 2 Lbs (Discontinued)
Mfr # HWF142
Zoro # G0680946
This Product is Discontinued
Key Features
- Sub Category Filters And Cartridges
- Flow Rate 1.5 gpm
- For Use With Halsey Taylor Aqua Sentry Drinking Solution Products
- Fits Brand Halsey Taylor
- Size 11-3/4" H x 2"dia. X 2" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # HWF142
- Zoro # G0680946
- UPC # 94902343112
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Size | 11-3/4" H x 2"dia. X 2" L |
Outside Diameter | 3 1/4 in |
Diameter | 3 1/4 in |
Overall Height | 12 1/2 in |
Details
Item | Aqua Sentry Filter Kit |
Sub Category | Filters And Cartridges |
Flow Rate | 1.5 gpm |
For Use With | Halsey Taylor Aqua Sentry Drinking Solution Products |
Fits Brand | Halsey Taylor |
Voltage | No Electrical Required |
Service Life | 3,000 gal |
Standards | NSF 372 (Lead Free); NSF 42; NSF 53 |
Sub-Category | Filters and Cartridges |
Reduces | Chlorine Taste and Odor, Lead, Particulates, Sediment |
Maximum Temperature | 100 Degrees F |
Maximum Pressure | 105 psi |
Minimum Pressure | 20 psi |
Filter Media | Carbon |
Connection Type | Quick-Disconnect |
Minimum Temperature | 40 Degrees F |
Filter Product Type | Water Filter Cartridge |
Water Filter Product Type | Quick-Disconnect |
Description
Filter Assembly Wt 2 Lbs, Reduces Chlorine Taste and Odor, Lead, Particulates, Sediment, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 12 1/2 in, Service Life 3,000 gal, Filter Media Carbon, For Use With Halsey Taylor Aqua Sentry Drinking Solution Products, Connection Type Quick-Disconnect, Maximum Pressure 105 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Standards NSF 372, NSF 42, NSF 53
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.