Shop All Drinking Fountains
Halsey Taylor
Wall Mount, No ADA, 1 Level Water Cooler
Mfr # 7433003783
Zoro # G3223665
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant No
- Number of Levels 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 7433003783
- Zoro # G3223665
- UPC # 094902208367
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 12 1/2 in |
Width | 12 1/8 in |
Height | 6 1/2 in |
Overall Height | 9 3/4 in |
Overall Width | 12 1/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr Water System |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 13 3/4 in |
Mounting Hole Diameter | 3/8 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Plain, Overall Height 9 3/4 in, Overall Depth 13 3/4 in, Overall Width 12 1/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- EXCELON Tubing (4410610)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- LEGEND VALVE 1-1/2" PEX X 1-1/2" SWT ADAPT (460-627NL)
- HALSEY TAYLOR Water Cooler W/HydroBoost Water Refilling Station, Light Gray (HTHB-HAC8PV-NF)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- Halsey Taylor Drinking Fountains