Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Cold Water Supply Assy
Mfr # 601483751550
Zoro # G1108059
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Various Old Style Halsey Taylor Fountains and Coolers
- Includes Assembly Cap Less Logo, Assembly Stem Plastic, Body Valve RH CP, Bushing Auto Regulator, Diaphragm, Fitting Coupling Hose Plastic, Fitting Male Connection 5/16 in Copper, Insulated Tube 3/8 - 3/16 Bulk, Nipple Projector Plastic, Nut Diaphragm 10"-32, Nut Ring 1 1/4"-18 Lock, Spring, Tube PVC 1/4 in ID X 11 in, Valve Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Clamp Hose, (2) Washer Stainless Steel .193/.196 in ID
- Compatible Brand or Manufacturer Halsey Taylor
- Water Filter Product Type Cold Water Supply Assy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 601483751550
- Zoro # G1108059
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Cold Water Supply Assy |
For Use With | Various Old Style Halsey Taylor Fountains and Coolers |
Includes | Assembly Cap Less Logo, Assembly Stem Plastic, Body Valve RH CP, Bushing Auto Regulator, Diaphragm, Fitting Coupling Hose Plastic, Fitting Male Connection 5/16 in Copper, Insulated Tube 3/8 - 3/16 Bulk, Nipple Projector Plastic, Nut Diaphragm 10"-32, Nut Ring 1 1/4"-18 Lock, Spring, Tube PVC 1/4 in ID X 11 in, Valve Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Clamp Hose, (2) Washer Stainless Steel .193/.196 in ID |
Compatible Brand or Manufacturer | Halsey Taylor |
Water Filter Product Type | Cold Water Supply Assy |
Description
Cold Water Supply Assy, Compatible Brand or Manufacturer Halsey Taylor, Product Type Cold Water Supply Assy, For Use With Various Old Style Halsey Taylor Fountains and Coolers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size (VS2225P-6)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- KOHLER Plug Button (1187607-BN)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- HALSEY TAYLOR Water Refilling Retrofit Kit for HAC Series (HTHB-HAC-RF-NF)
- HALSEY TAYLOR Cane Apron (98324C)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- ELKAY Elkay Kit - 90 Drain (98684C)
- Halsey Taylor Drinking Fountains & Water Cooler Parts