Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Chrome Bubbler Kit, For Halsey Taylor
Mfr # 98533C
Zoro # G1064341
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Repair Kits
- Fits Brand Halsey Taylor
- Material Chromed Plated Plastic
- Size 3/8" Connection
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 98533C
- Zoro # G1064341
- UPC # 094902610900
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3/8" Connection |
Inlet Pipe Size | 3/8 in |
Connection Size | 3/8" |
Details
Item | Double Bubbler Kit-Replaces Part # 51544C Bubbler |
Sub Category | Repair Kits |
Fits Brand | Halsey Taylor |
Material | Chromed Plated Plastic |
Finish | Chrome Plated |
Includes | (2) Gaskets, Nipple |
Sub-Category | Repair Kits |
For Use With | Halsey Taylor Double Bubbler |
Color | Silver |
Water Filter Product Type | Drinking Fountain Bubbler |
Product Type | Drinking Fountain Bubbler |
Compatible Brand or Manufacturer | Halsey Taylor |
Description
Chrome Bubbler Kit, Product Type Drinking Fountain Bubbler, For Use With Halsey Taylor Double Bubbler, Inlet Pipe Size 3/8 in, Compatible Brand or Manufacturer Halsey Taylor, Color Silver, Finish Chrome Plated, Includes (2) Gaskets, Nipple, Material Plastic, Mounting Location Water Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BASIN KIT W/GRATE 9"" (900BKIT)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU8)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- HALSEY TAYLOR Cane Apron (98324C)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- BRADLEY Window-AZ Classic (269-832)
- Halsey Taylor Drinking Fountains & Water Cooler Parts