Shop All Water Bottle Filling Stations
Halsey Taylor
Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray,
Mfr # HTHB-HAC8BLPV-WF
Zoro # G208621172
product price: $2,895.99
/ea
Free Shipping & Returns
$2,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35-3/4 in
- Color Gray
- Voltage 115
- Height 38-7/8 in
- Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # HTHB-HAC8BLPV-WF
- Zoro # G208621172
- UPC # 94902042701
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 35-3/4 in |
Height | 38-7/8 in |
Depth | 18-5/8 in |
Details
Color | Gray |
Voltage | 115 |
Material | 300 Stainless Steel |
Description
Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, HTHB-HAC8BLPV-WF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- BECK 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024208)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (6RCX8)
- ZORO SELECT HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L (HDPS-250)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8BLPV-NF)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8SS-WF)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS (LVRCGRN8WSK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- Halsey Taylor Water Bottle Filling Stations