Shop All Recessed Light Housing
Halo
White 6 in. W Metal Incandescent Recessed Lighting Housing 85 W
Mfr # H7RICAT
Zoro # G005272348
Sold in multiples of 6 for $119.94
$119.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Height 7.75 IN
- Width 6.75 IN
- Length (In.) 14 IN
- Max. Fixture Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # H7RICAT
- Zoro # G005272348
- UPC # 662400610588
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 7.75 IN |
Width | 6.75 IN |
Length (In.) | 14 IN |
Details
Voltage - Recessed Down Light | 120V |
Max. Fixture Wattage | 75W |
Lamp Type | Incandescent |
Features | Air Tight |
Mounting | Recessed |
Description
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICAT housing is designed for installations where the housing will be in direct contact with insulation and also meet restricted air flow requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- LITHONIA LIGHTING Security Floodlight (HGX LED 3RH ALO SWW2 120 PE WH M2)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO Hlb4 Led (HLB4069FS1EMWR)
- HALO Wall Wash With Baffle, 992 4" (992W)
- HALO Sld6Xjb Led (SLD6EXT)
- HALO H99Icat (H99ICAT)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- Halo Recessed Light Housing