Shop All Recessed Light Housing
Halo
Wall Washer Reflector Trim, 595Ww
Mfr # 595WW
Zoro # G1233488
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Wall Wash
- Height 2.75 Inches
- Lamp Type LED (Not Included)
- Length (In.) 7.25 Inches
- Width (in.) 9.375 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 595WW
- Zoro # G1233488
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.75 Inches |
Length (In.) | 7.25 Inches |
Width (in.) | 9.375 Inches |
Details
Trim Style - Recessed Down Light | Wall Wash |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ILC Replacement for Light Bulb / Lamp F22t8/d/4 replacement light bulb lamp (F22T8/D/4 LIGHT BULB / LAMP)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- HALO H2922Ict (H2922ICT)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- HALO Shallow Baffle Trim, 696Wb (696WB)
- HALO Gimbal, Par38, 6170 (6170WH)
- HALO Shallow Metal Baffle, 5014 (5014P)
- HALO Baffle Trim, 593 (593WB)
- HALO E4Icatsb (E4ICATSB)
- Halo Recessed Light Housing