Shop All Recessed Light Housing
Halo
Trm400 4" H4 Led Designer Trim Rings
Mfr # TRM400WH
Zoro # G1233059
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5 Inches
- Lamp Type LED
- Length (In.) 5.51 Inches
- Width (in.) 5.51 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # TRM400WH
- Zoro # G1233059
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 0.5 Inches |
Length (In.) | 5.51 Inches |
Width (in.) | 5.51 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- GENESIS Clear Light Panel, PK 10 (70800)
- FENIX 12000 Lumen Super Bright Rechargeable Flashlight (LR50R)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (20928)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- HALO Eyeball 30° Tilt, Self-Flange, 4002 (4002WH)
- HALO Coilex® Baffle, 993 4" (993W)
- HALO Baffle Trim, 593 (593WB)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- HALO COMMERCIAL Pr8 Led (PR8MD)
- Halo Recessed Light Housing