Shop All Recessed Light Housing
Halo
Trm400 4" H4 Led Designer Trim Rings
Mfr # TRM400SN
Zoro # G1232788
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 Inches
- Length (In.) 5.51 Inches
- Lamp Type Accessory
- Width (in.) 5.51 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # TRM400SN
- Zoro # G1232788
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 0.5 Inches |
Length (In.) | 5.51 Inches |
Width (in.) | 5.51 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Accessory |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- ASTRO PNEUMATIC Sunlight 500 Lumen Rechargeable Handheld Dual Temp (AST50SLMAX)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- HALO RECESED LGT TRIM LED 6""W (BLD606930WHR)
- HALO Smd6 Light Lens Trim (SMD6RTRMWH)
- HALO Metal Baffle, 5001 (5001TBZ)
- HALO Hlb4 Led (HLB4069FS1EMWR)
- HALO E7Tatnb (E7TATNB)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- HALO Sld4Xjb Led (SLD4EXT)
- Halo Recessed Light Housing