Shop All Recessed Lighting Trims
Halo
Trim, Recessed Housing
Mfr # 5070P
Zoro # G2106291
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5"
- Trim Style - Recessed Down Light Eyeball
- Trim Color - Recessed Down Light White
- Max. Wattage - Recessed Down Light 75.0
- Suggested Lamp Type - Recessed Down Light PAR30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 5070P
- Zoro # G2106291
- UPC # 662400602682
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 5" |
Outside Dia. (In.) | 6-1/2 |
Outside Dia. | 6-1/2" |
Inside Dia. (In.) | 5-1/2 |
Inside Dia. | 5-1/2" |
Details
Item - Recessed Down Light | Traditional Recessed Down Light Trim |
Trim Style - Recessed Down Light | Eyeball |
Trim Color - Recessed Down Light | White |
Max. Wattage - Recessed Down Light | 75.0 |
Suggested Lamp Type - Recessed Down Light | PAR30 |
Ceiling Type - Recessed Down Light | Slope Ceiling 2/12 to 6/12 |
Lighting Technology | Halogen, Incandescent, LED |
Housing Material | metal |
Description/Special Features | 30 Degrees Max Tilt |
Item | Recessed Down Light Trim |
Type | Eyeball |
Housing Finish | White |
For Use With | Mfr. No. H5T, H5RT, H5ICAT, H5RICAT |
Fits | 5" Housings |
Lamp Type | PAR30 |
Description
Recessed Housing Trim, Eyeball, Color White, Fits 5 In Housings, For Use With H5T, H5RT, H5ICAT, H5RICAT, Lamp Type 75W PAR30, Features 30 Degrees Max Tilt, Housing Material Metal, Dia ID 5.50/OD 6.50 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- TCP LED, 15 W, A19 (L15A19D2541K)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- HALO Halo Rl56Wh Selectable 90Cri 600Lm Ld (RL56069S1EWH)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- HALO Trim Albalite Shr Halo W (70PS)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- HALO Halo Rl56Wh Selectable 90Cri 1200Lm Ld (RL56129S1EWH)
- ELCO LIGHTING 4 Square Adjustable Slot Rotatable Aperture Trim" (EL2420W)
- Halo Recessed Lighting Trims