Shop All Recessed Lighting Trims
Halo
Trim, Recessed Housing
Mfr # 5001MB
Zoro # G3060985
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White Ring/Black Baffle
- Reflector or Baffle Color Black
- Outside Dia. 6 1/2 in
- Fits 5" Housings
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5001MB
- Zoro # G3060985
- UPC # 662400602736
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Outside Dia. | 6 1/2 in |
Inside Dia. (In.) | 5-1/2 |
Outside Dia. (In.) | 6-1/2 |
Inside Dia. | 5 1/2 in |
Nominal Aperture Size | 5 in |
Nominal Size | 5 in |
Inside Diameter | 5 1/2 in |
Outside Diameter | 6 1/2 in |
Description
Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 4XB59, 4XB60, Inside Diameter 5 1/2 in, Maximum Wattage 75 W, Outside Diameter 6 1/2 in, Reflector or Baffle Color Black, Standards cULus Listed, Suggested Bulb Type BR30, PAR30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- HALO Halo Rl56Wh Selectable 90Cri 1200Lm Ld (RL56129S1EWH)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- HALO Trim Albalite Shr Halo W (70PS)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- HALO Halo Rl56Wh Selectable 90Cri 600Lm Ld (RL56069S1EWH)
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693B)
- Halo Recessed Lighting Trims