Shop All Recessed Lighting Trims
Halo
Trim, Recessed Housing
Mfr # 406BA
Zoro # G0698275
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Baffle
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Black Baffle
- Max. Wattage - Recessed Down Light 26.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 406BA
- Zoro # G0698275
- UPC # 662400615811
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. | 7 1/4 in |
Inside Dia. | 6 1/2 in |
Outside Dia. (In.) | 7.25 |
Inside Dia. (In.) | 6-1/2 |
Details
Item - Recessed Down Light | Traditional Recessed Down Light Trim |
Trim Style - Recessed Down Light | Baffle |
Trim Color - Recessed Down Light | White |
Reflector or Baffle Color | Black Baffle |
Max. Wattage - Recessed Down Light | 26.0 |
Suggested Lamp Type - Recessed Down Light | TTT 4 Pin CFL |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Lighting Technology | Fluorescent |
Fits | 6" Compact Fluorescent Housings |
Type | Baffle |
Housing Material | metal |
Item | Recessed Down Light Trim |
Lamp Type | 26W TTT 4-Pin CFL |
Description/Special Features | Upper Reflector Cone/Lower Baffle |
For Use With | 4XB67 |
Housing Finish | White Ring/Black Baffle |
Description
Recessed Housing Trim, Baffle, Color White Ring/Black Baffle and Reflector Cone, Fits 6 In Compact Fluorescent Housings, For Use With H272ICAT, Lamp Type 26W TTT 4-Pin Compact Fluorescent, Features Upper Reflector Cone/Lower Baffle, Housing Material Metal, Dia ID 6.50/OD 7.25 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/930CA10K/2)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- HALO Halo Rl56Wh Selectable 90Cri 600Lm Ld (RL56069S1EWH)
- HALO Halo Rl56Wh Selectable 90Cri 1200Lm Ld (RL56129S1EWH)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- HALO Trim Albalite Shr Halo W (70PS)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985BZ)
- Halo Recessed Lighting Trims