Shop All Recessed Light Housing
Halo
Tl43R
Mfr # TL43R2GGBBB
Zoro # G1232693
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Lens Pinhole
- Height 5.5 Inches
- Length (In.) 5.0 Inches
- Width (in.) 1.2 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # TL43R2GGBBB
- Zoro # G1232693
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 5.5 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 1.2 Inches |
Details
Trim Style - Recessed Down Light | Lens Pinhole |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- STRAITS Vapor Tight Fixture - .5x4 (13071070)
- ILC Replacement for Stinger / Dejay Bk100 Blacklight Blue replacement light bulb lamp (BK100 BLACKLIGHT BLUE STINGER / DEJAY)
- ILC Replacement For UNIVERSAL C218UNVME (C218UNVME)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- HALO Adjustable Gimbal, 5060 (5060P)
- HALO Smd6-Dm Led (SMD6R6927WHDM)
- HALO Tl43R (TL43R2GMBBB)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- HALO Sld6Xjb Led (SLD606840WHJB)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- Halo Recessed Light Housing