Shop All Recessed Light Housing
Halo
Tl41R
Mfr # TL41RGB
Zoro # G1232639
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Open Pinhole
- Height 1.2 Inches
- Length (In.) 5.4 Inches
- Width (in.) 5.1 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # TL41RGB
- Zoro # G1232639
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.2 Inches |
Length (In.) | 5.4 Inches |
Width (in.) | 5.1 Inches |
Details
Trim Style - Recessed Down Light | Open Pinhole |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- HALO Albalite Lens With Reflector, 170 (170PS)
- HALO E4Icatsb (E4ICATSB)
- HALO Tl41R (TL41RMW)
- HALO Slope Ceiling Specular Reflector, 455 (455SC)
- HALO Rl56 Series (RL56TRMSNB)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- HALO Hlb4 Led (HLB4069FS1EMWR)
- Halo Recessed Light Housing