Shop All Recessed Light Housing
Halo
Tl410 4" H4 Led Regressed Lens Reflector Trims
Mfr # TL410SBK
Zoro # G1232517
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 2.6 Inches
- Length (In.) 5.75 Inches
- Lamp Type LED
- Width (in.) 6.0 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # TL410SBK
- Zoro # G1232517
- UPC # 80083694549
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.6 Inches |
Length (In.) | 5.75 Inches |
Width (in.) | 6.0 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED8.5A19F83510YVRP (79702)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- ILC Replacement for Light Bulb / Lamp 400t4q/cl-120v replacement light bulb lamp (400T4Q/CL-120V LIGHT BULB / LAMP)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO Bld, 6 In, 600 Lm, 90 Cri 3000K, Wh (BLD606930WH)
- HALO Sld4Xjb Led (SLD405827WHJB)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (5165BK)
- HALO Baffle Trim, 693 (693WB)
- HALO H1999 Socket Extender (H1999)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- Halo Recessed Light Housing