Shop All Recessed Light Housing
Halo
Tapered Reflector, 6107
Mfr # 6107SC
Zoro # G1232429
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 8.0 Inches
- Length (In.) 0.5 Inches
- Lamp Type E26 Screwbase
- Width (in.) 8.2 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 6107SC
- Zoro # G1232429
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 8.0 Inches |
Length (In.) | 0.5 Inches |
Width (in.) | 8.2 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- ILC Replacement for ELECTRIX 7304 (7304 ELECTRIX)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx35/Ho, 8PK (F96T8/SPX35/HO)
- ILC Replacement for Godfrey Engineering Gea05 replacement light bulb lamp, 2PK (GEA05 GODFREY ENGINEERING)
- HALO H27Icat (H27ICAT)
- HALO Lv Pinhole Baffle, 1419 (1419W)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- HALO Hs4R (HS4RMW)
- HALO Ot999P (OT999P)
- HALO H47Icat (H47ICAT)
- HALO H5Ricat (H5RICAT)
- Halo Recessed Light Housing