Shop All Recessed Light Housing
Halo
Step Plastic Baffle, 4001
Mfr # 4001BB
Zoro # G1231826
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Baffle
- Height 2.625 Inches
- Lamp Type Halogen, Incandescent, LED, CFL (Not Included)
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 4001BB
- Zoro # G1231826
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 2.625 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Halogen, Incandescent, LED, CFL (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Tl45R (TL45R6GMWBB)
- HALO Metal Baffle, 5001 (5001P)
- HALO H27Icat (H27ICAT)
- HALO H27T (H27T)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- HALO Frost Glass Lens, 6150 (6150SN)
- Halo Recessed Light Housing