Shop All Recessed Light Housing
Halo
Squircle Frost Glass Lens, Metal Trim, 5230
Mfr # 5230AH
Zoro # G1231458
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Showerlight
- Height 12.6 Inches
- Length (In.) 19.1 Inches
- Lamp Type E26 Screwbase
- Width (in.) 8.2 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5230AH
- Zoro # G1231458
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 12.6 Inches |
Length (In.) | 19.1 Inches |
Width (in.) | 8.2 Inches |
Details
Trim Style - Recessed Down Light | Showerlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Round Cylinder Cover (P860046-031)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- HALO White Splay Trim, 328 (328P)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- HALO Lv Reflector 35° Tilt, 1421 (1421W)
- HALO Open Trim, 301 (301SN)
- HALO Full Cone Baffle, 6125 (6125BKBB)
- HALO Showerlight, 951 4" (951PS)
- CAN CONVERTER Can Converter R56-WHTFB 5 in. & 6 in. Recessed Can Light Converter Kit (R56-WHTFB)
- Halo Recessed Light Housing