Shop All Recessed Light Housing
Halo
Squircle Frost Glass Lens, 6230
Mfr # 6230SN
Zoro # G1231546
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Showerlight
- Height 8.0 Inches
- Length (In.) 17.1 Inches
- Lamp Type E26 Screwbase
- Width (in.) 15.7 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 6230SN
- Zoro # G1231546
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 8.0 Inches |
Length (In.) | 17.1 Inches |
Width (in.) | 15.7 Inches |
Details
Trim Style - Recessed Down Light | Showerlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 60W LED A19 5000K 10PK (A80085010KLED10)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 5PK (S3606)
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- JUNO LIGHTING Track Section, 2 ft, White (R 2FT WH)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHBB)
- HALO Frost Glass Lens, 6150 (6150WH)
- HALO Tl42S (TL42SMW)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- HALO Rsq6 All-Purpose Square Led Module (RSQ6089271EMWWB)
- HALO Designer Finish Trim Rings (TRM6TBZ)
- PROGRESS LIGHTING 5" Incandescent Remodel Shallow IC/Non-IC Air-Tight Housing (P1841-ICAT)
- Halo Recessed Light Housing