Shop All Recessed Light Housing
Halo
Square Adjustable Baffle, 3011
Mfr # 3011WHWB
Zoro # G1231424
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Square Adjustable
- Height 4.625 Inches
- Length (In.) 2.9 Inches
- Lamp Type GU10, MR16 (Not Included)
- Width (in.) 4.625 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 3011WHWB
- Zoro # G1231424
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.625 Inches |
Length (In.) | 2.9 Inches |
Width (in.) | 4.625 Inches |
Details
Trim Style - Recessed Down Light | Square Adjustable |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | GU10, MR16 (Not Included) |
Amperage Rating | 0.417 at 120V |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- HALO Sld4Xjb Led (SLD405840WH)
- HALO Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch (BFR56MH)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- HALO H7Ict (H7ICT)
- HALO Smd4 Led (SMD4S6950WH)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- HALO H25Icat (H25ICAT)
- Halo Recessed Light Housing