Shop All Recessed Light Housing
Halo
Square Adjustable Baffle, 3011
Mfr # 3011TBZBB
Zoro # G1231406
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Square Adjustable
- Height 4.625 Inches
- Length (In.) 2.9 Inches
- Lamp Type GU10, MR16 (Not Included)
- Width (in.) 4.625 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 3011TBZBB
- Zoro # G1231406
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.625 Inches |
Length (In.) | 2.9 Inches |
Width (in.) | 4.625 Inches |
Details
Trim Style - Recessed Down Light | Square Adjustable |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | GU10, MR16 (Not Included) |
Mounting | Recessed |
Amperage Rating | 0.417 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable (7.2BR30/PER/922-27/P/E26/WG 6/1FB T20)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- BODINE 1455 W, 1350 lm Linear Fluorescent Emergency Ballast (LP600M)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- HALO Reflector, 999 4" (999W)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO Rl Deep Baff, 600Lm, 930, Wh Trm, C&I, 6" (RLD6069301EWH)
- HALO E750Icat (E750ICAT)
- HALO Smd4 Led (SMD4RTRMSN)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- Halo Recessed Light Housing