Shop All Recessed Light Housing
Halo
Splay, 5186
Mfr # RE-5186WH
Zoro # G1231214
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 Inch
- Lamp Type Halogen, Incandescent, LED, CFL (Not Included)
- Mounting Recessed
- Recessed Trim Splay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # RE-5186WH
- Zoro # G1231214
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 Inch |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Halogen, Incandescent, LED, CFL (Not Included) |
Mounting | Recessed |
Recessed Trim | Splay |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- ADVANCE Ballast Elec 1-2 F96T8 (IOP2P59N35I)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6708)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- HALO Smd6 Led (SMD6S12935WH)
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- HALO H38Lvicat (H38LVICAT)
- HALO Super Trim Air-Tite® Reflector, 30 (30CAT)
- HALO Regressed Lens Adjustable Reflector, 3007 (3007WHC)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- HALO H7Tnb (H7TNB)
- Halo Recessed Light Housing