Shop All Recessed Light Housing
Halo
Soft Square, Frost Glass Lens, Self Flanged, 5255
Mfr # 5255WH
Zoro # G1231178
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Showerlight
- Height 9.1 Inches
- Length (In.) 17.7 Inches
- Lamp Type E26 Screwbase
- Width (in.) 8.7 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 5255WH
- Zoro # G1231178
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 9.1 Inches |
Length (In.) | 17.7 Inches |
Width (in.) | 8.7 Inches |
Details
Trim Style - Recessed Down Light | Showerlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- ENERGIZER HEAD LAMP LED BK/ORG 85M (ENHDEC32E)
- HALO Full Cone Baffle, 6125 (6125BB)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6940)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- HALO Frost Glass Lens, 6150 (6150WH)
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- Halo Recessed Light Housing