Shop All Recessed Light Housing
Halo
Smd6 Led
Mfr # SMD6STRMWH
Zoro # G1230566
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Trim
- Height 8.0 Inches
- Lamp Type LED
- Length (In.) 7.813 Inches
- Width (in.) 5.313 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # SMD6STRMWH
- Zoro # G1230566
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 8.0 Inches |
Length (In.) | 7.813 Inches |
Width (in.) | 5.313 Inches |
Details
Trim Style - Recessed Down Light | Trim |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Surface Or Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomar 6001 (6001 TOMAR)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 2PK (NHSLP-2P)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- HALO Gimbal, Par38, 6170 (6170TBZ)
- HALO Tapered Metal Baffle, 6100 (6100WB)
- HALO Coilex® Baffle, 993 4" (993TBZ)
- HALO Smd6 Light Lens Trim (SMD6RTRMWH)
- HALO Wall Washer Reflector Trim, 595Ww (595WW)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- Halo Recessed Light Housing