Shop All Recessed Light Housing
Halo
Smd6-Dm Led
Mfr # SMD6S6930WHDM
Zoro # G1231013
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 10.75 Inches
- Width 3.313 Inches
- Length (In.) 9.25 Inches
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # SMD6S6930WHDM
- Zoro # G1231013
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 10.75 Inches |
Width | 3.313 Inches |
Length (In.) | 9.25 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.083 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl232bis/uv/he/w (HL232BIS/UV/HE/W HATCH LIGHTING)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO Regressed Lens Adjustable Reflector, 3007 (3007WHC)
- HALO Adjustable 30° Tilt, 376 (376P)
- HALO Smd6 Led (SMD6S6940WH)
- HALO Lv Pinhole Baffle, 1419 (1419P)
- HALO Lv Pinhole Baffle, 1419 (1419W)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- Halo Recessed Light Housing