Shop All Recessed Light Housing
Halo
Smd6-Dm Led
Mfr # SMD6S6927WHDM
Zoro # G1231065
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 10.75 Inches
- Width 3.313 Inches
- Lamp Type LED
- Length (In.) 9.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # SMD6S6927WHDM
- Zoro # G1231065
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 10.75 Inches |
Width | 3.313 Inches |
Length (In.) | 9.25 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.085A |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q100T3/Cl/3 130V (Q100T3/CL/3 130V)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- HALO E27Tat (E27TAT)
- HALO H36Tat (H36TAT)
- HALO Ot400P Oversized Trim Ring (OT400P)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- HALO Par Metal Splay, 5000 (5000TBZ)
- Halo Recessed Light Housing