Shop All Recessed Light Housing
Halo
Smd6-Dm Led
Mfr # SMD6R6940WHDM
Zoro # G1230916
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 10.75 Inches
- Width 3.313 Inches
- Lamp Type LED
- Length (In.) 9.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # SMD6R6940WHDM
- Zoro # G1230916
- UPC # 00080083767571
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 10.75 Inches |
Width | 3.313 Inches |
Length (In.) | 9.25 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.0811A |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- DIODE LED 200 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-W016)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- HALO Rsq 5 Inch Trim Satin Nickel Flng Bfl (RSQ5TRMSNB)
- HALO Frost Glass Lens, 6150 (6150TBZ)
- HALO Open Trim, 401 (401AL)
- HALO Adjustable Reflector, 3004 (3004SN)
- HALO Square Adjustable Baffle, 3011 (3011WHBB)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (5165BK)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- Halo Recessed Light Housing