Shop All Recessed Light Housing
Halo
Smd4-Dm Led
Mfr # SMD4S6950WHDM
Zoro # G1230417
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 9.313 Inches
- Lamp Type LED
- Length (In.) 7.938 Inches
- Width (in.) 3.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # SMD4S6950WHDM
- Zoro # G1230417
- UPC # 80083766819
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 9.313 Inches |
Length (In.) | 7.938 Inches |
Width (in.) | 3.25 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.0829A |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf7ds/827/rp/eco replacement light bulb lamp, 2PK (CF7DS/827/RP/ECO SYLVANIA)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68202)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- HALO Full Cone Baffle, 6125 (6125BKBB)
- HALO Adjustable 30° Tilt, 376 (376P)
- HALO Frost Glass Lens, 6150 (6150SN)
- HALO Tl45R (TL45R6GMWBB)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- HALO Reflector Trim, 692 (692H)
- Halo Recessed Light Housing