Shop All Recessed Light Housing
Halo
Smd4-Dm Led
Mfr # SMD4R6935WHDM
Zoro # G1230216
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 9.313 Inches
- Lamp Type LED
- Length (In.) 7.938 Inches
- Width (in.) 3.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # SMD4R6935WHDM
- Zoro # G1230216
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 9.313 Inches |
Length (In.) | 7.938 Inches |
Width (in.) | 3.25 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.0811A |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- LEVITON Turn Knob Lamp Socket (R50-10083-16)
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- HALO H4 4-Inch Led Series (EL406930)
- HALO Super Trim Air-Tite® Reflector, 30 (30CAT)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- HALO Slope Ceiling Baffle, 498 (498P)
- HALO H38Lvicat (H38LVICAT)
- HALO Sld4Xjb Led (SLD405840WH)
- HALO Metal Baffle, 953 4" (953SN)
- Halo Recessed Light Housing