Shop All Recessed Light Housing
Halo
Sld6Xjb Led
Mfr # SLD6TRMSN
Zoro # G1229945
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75 Inches
- Length (In.) 8.0 Inches
- Lamp Type LED (Not Included)
- Width (in.) 8.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # SLD6TRMSN
- Zoro # G1229945
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 0.75 Inches |
Length (In.) | 8.0 Inches |
Width (in.) | 8.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lutron Fdb-4827-277-2 (FDB-4827-277-2 LUTRON)
- ILC Replacement For Ottlite, Ed25V (ED25-V)
- ILC Replacement for Universal B260iunvhp (B260IUNVHP UNIVERSAL)
- SATCO 5 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt (S11236)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO Metal Baffle, 953 4" (953P)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO Tl45R (TL45R6GMWBB)
- HALO E5Icat (E5ICAT)
- HALO Hl612Icat Allslope (HL612ICAT)
- HALO Rsq 5 Inch Trim Satin Nickel Flng Bfl (RSQ5TRMSNB)
- Halo Recessed Light Housing