Shop All Recessed Light Housing
Halo
Sld6 Led
Mfr # SLD612935WH
Zoro # G1229683
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 2.75 Inches
- Length (In.) 8.75 Inches
- Lamp Type LED
- Width (in.) 8.75 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # SLD612935WH
- Zoro # G1229683
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 2.75 Inches |
Length (In.) | 8.75 Inches |
Width (in.) | 8.75 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.12A |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 50W, A19 Incandescent Light Bulb (50A19/RS-75v)
- ELCO LIGHTING 6 Adjustable Sloped Baffle with Socket Bracket Trim" (EL622KBZ)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- ILC Replacement for Ecco 6220a Replacement Strobe (6220A REPLACEMENT STROBE ECCO)
- HALO Sld4 Led (SLD4TRMTBZ)
- HALO Baffle Trim, 693 (693WB)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- HALO Smd4 Led (SMD4S6927WH)
- HALO Slope Ceiling Specular Reflector, 455 (455H)
- HALO Showerlight, 951 4" (951SNS)
- HALO H995Icat (H995ICAT)
- Halo Recessed Light Housing