Shop All Recessed Light Housing
Halo
Sld6 Led
Mfr # SLD612927WHUNVJB
Zoro # G1229674
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 IN
- Lamp Type LED
- Length (In.) 9.05 IN
- Width (in.) 9.4 IN
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # SLD612927WHUNVJB
- Zoro # G1229674
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 3 IN |
Length (In.) | 9.05 IN |
Width (in.) | 9.4 IN |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Adjustable Baffle, 3011 (3011WHWB)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- ILC Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp (F15T8/SP30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410H)
- HALO Rsq 5 Inch Trim Matte White (RSQ5TRMMW)
- HALO E27Tat (E27TAT)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408TBZBB)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- Halo Recessed Light Housing