Shop All Recessed Light Housing
Halo
Sld4Xjb Led
Mfr # SLD405835WH
Zoro # G1229577
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 3.1 Inches
- Length (In.) 6.6 Inches
- Lamp Type LED
- Width (in.) 6.6 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # SLD405835WH
- Zoro # G1229577
- Country of Origin United States
- Category Recessed Light Housing
Dimensions
Height | 3.1 Inches |
Length (In.) | 6.6 Inches |
Width (in.) | 6.6 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.1A |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- SURE-LITES User Install, 14 Watt, Emergency LED Battery Pack (EBPLED14W)
- GLOBE ELECTRIC Granada Bulb (84635)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- HALO Full Cone Reflector, Self-Flange, 5120 (5120WH)
- HALO Adjustable Gimbal 30° Tilt, 76 (76P)
- HALO Light Housing, 5 in Dia Recessed Can, Aluminum (H5ICAT)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- HALO H99Icat (H99ICAT)
- HALO E550Ricat (E550RICAT)
- FEIT ELECTRIC String Light Incand 20' (72034)
- Halo Recessed Light Housing