Shop All Recessed Light Housing
Halo
Shallow Full Cone Baffle, 6126
Mfr # 6126BB
Zoro # G1229358
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Baffle
- Height 5.0 Inches
- Length (In.) 9.0 Inches
- Lamp Type E26 Screwbase
- Width (in.) 8.5 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 6126BB
- Zoro # G1229358
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 5.0 Inches |
Length (In.) | 9.0 Inches |
Width (in.) | 8.5 Inches |
Details
Trim Style - Recessed Down Light | Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange Yes 250 lm (88901)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- HALO Rl56 Wireless (RL560WHZHA69)
- HALO Coilex® Baffle, 993 4" (993W)
- HALO Wall Wash With Baffle, 992 4" (992W)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- HALO Tl41R (TL41RMB)
- HALO H5Ricat (H5RICAT)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- Halo Recessed Light Housing