Shop All Recessed Light Housing
This Product is Discontinued
Halo
Rsq6 All-Purpose Square Led Module (Discontinued)
Mfr # RSQ6089351EMWWB
Zoro # G1231415
Not eligible for select promotions
This Product is Discontinued
Key Features
- Height 7.5 Inches
- Length (In.) 7.875 Inches
- Lamp Type LED
- Width (in.) 3.375 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RSQ6089351EMWWB
- Zoro # G1231415
- UPC # 80083824656
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7.5 Inches |
Length (In.) | 7.875 Inches |
Width (in.) | 3.375 Inches |
Details
Promotion Restriction | Not eligible for promotion |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.078 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.