Shop All Recessed Light Housing
Halo
Rsq6 All-Purpose Square Led Module
Mfr # RSQ6089271EMWWB
Zoro # G1231284
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5 Inches
- Length (In.) 7.875 Inches
- Lamp Type LED
- Width (in.) 3.375 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # RSQ6089271EMWWB
- Zoro # G1231284
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7.5 Inches |
Length (In.) | 7.875 Inches |
Width (in.) | 3.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.078 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- HALO Smd4 Led (SMD4S6927WH)
- HALO Metal Baffle, 953 4" (953TBZ)
- HALO Super Trim Air-Tite® Reflector, 30 (30CAT)
- HALO Silver 6 in. W Aluminum Recessed Lighting Housing (H7ICT)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSNB)
- HALO Rl Deep Baff, 600Lm, 930, Wh Trm, C&I, 6" (RLD6069301EWH)
- HALO Tl45R (TL45R6GMWWB)
- Halo Recessed Light Housing