Shop All Recessed Light Housing
Halo
Rsq5 All-Purpose Square Led Module
Mfr # RSQ5089351EMWWB
Zoro # G1231239
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5 Inches
- Length (In.) 7.875 Inches
- Lamp Type LED
- Width (in.) 3.125 Inches
- Amperage Rating 0.078
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # RSQ5089351EMWWB
- Zoro # G1231239
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 6.5 Inches |
Length (In.) | 7.875 Inches |
Width (in.) | 3.125 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.078 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Green Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21492-6PK)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- FEIT ELECTRIC Bulb Cfl Pl 4Pin 26W Cw (BPPLD26E/41)
- ILC Replacement for Zoro 1tjv8 replacement light bulb lamp (1TJV8 ZORO)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126WB)
- HALO Sld4Xjb Led (SLD405827WHJB)
- HALO 6 In. Remodel Non-IC Rated Recessed Light Fixture (H7RT)
- HALO Smd6 Led (SMD6R12927WH)
- HALO Tl42S (TL42SMW)
- ELCO LIGHTING Shallow Flexible Mica Fire Enclosure for recessed fixtures (FIREENCL-S)
- Halo Recessed Light Housing