Shop All Recessed Light Housing
Halo
Rsq4 All-Purpose Square Led Module
Mfr # RSQ4089351EMWWB
Zoro # G1231363
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 9W
- Lumens 825 lm
- Finish White
- Color Temperature 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RSQ4089351EMWWB
- Zoro # G1231363
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Max. Wattage | 9W |
Lumens | 825 lm |
Finish | White |
Color Temperature | 3500K |
CRI | 90 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Reb-4p32-sc (REB-4P32-SC ADVANCE)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- HALO Rl6-Dm Direct Mount Led Downlight (RL6069S1EWHDM)
- HALO Rl56 Series (RL560WH12927)
- HALO Smd4-Dm Led (SMD4S6930WHDM)
- HALO Gimbal, Par38, 6170 (6170SN)
- HALO Coilex® Baffle, 993 4" (993TBZ)
- HALO Tl43R (TL43R2GMBBB)
- HALO H36Rtat (H36RTAT)
- Halo Recessed Light Housing