Shop All Recessed Light Housing
Halo
Rs7H
Mfr # RS7H
Zoro # G1228859
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.875 Inches
- Length (In.) 6.875 Inches
- Width (in.) 3.875 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RS7H
- Zoro # G1228859
- UPC # 80083700103
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 6.875 Inches |
Length (In.) | 6.875 Inches |
Width (in.) | 3.875 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC2-35-100)
- SYLVANIA Fluorescent Bulb, 32 W, T8, 48 in. L (FO32/850/XV/ECO)
- HALO Ot403P Oversized Trim Ring (OT403P)
- HALO Frost Glass Lens, Self-Flange, 5150 (5150SN)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496TBZ)
- HALO Reflector Trim, 692 (692SC)
- HALO Reflector, 999 4" (999TBZ)
- HALO Wall Wash With Baffle, 992 4" (992W)
- Halo Recessed Light Housing