Shop All Recessed Light Housing
Halo
Rl4 Wireless
Mfr # RL460WHZHA69
Zoro # G1228518
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.25 Inches
- Length (In.) 6.0 Inches
- Lamp Type LED
- Width (in.) 6.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RL460WHZHA69
- Zoro # G1228518
- UPC # 80083788484
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.25 Inches |
Length (In.) | 6.0 Inches |
Width (in.) | 6.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.07A |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR 220 Lumen USB Rechargeable Adventure Lantern (41-3747)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- ILB GOLD Bulb, Incandescent Globe G40, Replacement For Osram Sylvania, 60G40/W 120V (60G40/W 120V)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410H)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- HALO Rl6-Dm Direct Mount Led Downlight (RL6069S1EWHDM)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- Halo Recessed Light Housing